CO122 Conceptum Notebook Lined 148X213X20MM Black

Order Code: ZT1051752X

£14.99 Inc VAT (20%)


Description

Conceptum notebooks, Lined page ruling. Hardcover with ribbed synthetic surface. Contains 194 numbered pages, including 20 perforated sheets to tear out. The special features include a pen loop, elastic fastener, personal directory, quick pocket, archive pocket with 2 card slots, each for up to 10 business cards, 2 ribbon markers and labels for the front and spine.

See full description
Specifications for CO122 Conceptum Notebook Lined 148X213X20MM Black
  • Size
    213 x 148
  • Pack Quantity
    1
  • Spine
    Hard Cover
  • MFR Part No.
    SGL90090
  • Ruling
    Feint Ruled
  • Number of Pages
    192
  • Product Type
    Notebooks
  • Closure
    Elastic
  • Grammage
    80
  • Binding
    Casebound Book
  • Rulings
    Feint Ruled
  • Cover Material
    Hard Cover
  • Cover Colour
    Black
  • Environment Support
    PEFC Certified Paper
  • Page Numbering
    Numbered Pages
  • Cover Design/Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome