Conceptum Notebook Hard Cover A5 Ruled - Metallic Rose

Order Code: ZT4973028S

£14.99 Inc VAT (20%)


Description

Discover the best notebook you'll ever have. The cover has a grooved Softwave structure that is pleasant to the touch, making the Conceptum notebook an elegant companion for both business and private use. Your notes are organised efficiently and always on hand with the stylish lined notebook in approx. A5 format (14, 80 x 21, 30 x 2 cm) with 194 pages (including 20 Blatt perforated pages) The sturdy hardcover guarantees a firm writing surface and the elastic fastener keeps everything securely in place. Its many practical features are bound to impress. For example, you will always have a pen on hand in the elastic pen loop, and the perforated note pages are ideal for jotting down and passing on notes. Organise your notes by entering the relevant page number in the personal directory. Top quality and superb design, and therefore extremely durable - you will simply love this notebook.

See full description
Specifications for Conceptum Notebook Hard Cover A5 Ruled - Metallic Rose
  • Paper Colour
    Chamois
  • Product Type
    Notebooks
  • Closure
    Elastic
  • Cover Colour
    Rose
  • Cover Material
    Hard Cover
  • Grammage
    80g/m²
  • Cover Design/Colour
    Metallic Rose Softwave Grooved
  • Number of Pages
    194
  • Environment Support
    PEFC Certification
  • Binding
    Stitch Bound
  • Size
    A5
  • Rulings
    Feint Ruled
  • Weight
    393g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome