Conceptum Notebook Soft Cover Lined 135X210X14MM Blue

Order Code: ZT1260552P

£13.39 Inc VAT (20%)


Description

Sigel CONCEPTUM A5 Casebound Soft Cover Notebook Ruled 194 Pages Blue CO327 The Conceptum notebook is the elegant, modern companion for the office and for private use. The classy designer notebook is anything but ordinary, with an exclusive look and feel, along with a quality and practical features that are bound to impress. Your notes are organised efficiently and always on hand with the stylish lined notebook in approx. A5 format (13,5 x 21 cm) with 194 pages (including 20 perforated pages). Thanks to the flexible softcover, the notebook slides easily into any pocket, and the elastic fastener keeps everything securely in place.

Box contents: 1x Notebook Conceptum

See full description
Specifications for Conceptum Notebook Soft Cover Lined 135X210X14MM Blue
  • MFR Part No.
    54307SG
  • Size
    A5
  • Colour
    Blue
  • Type
    Notebooks
  • Ruling
    Feint Ruled
  • Binding
    Casebound Book
  • Environment Support
    PEFC Certified Paper
  • Cover Colour
    Blue
  • Number of Pages
    194
  • Cover Material
    Soft Cover
  • Page Numbering
    Numbered Pages
  • Grammage
    80
  • Closure
    Elastic
  • Rulings
    Feint Ruled
  • Cover Design/Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome