Education Scrapbook A4 Plus Assorted (Pack of 50) NU602004

Order Code: ZT1542573S

£36.99 Inc VAT (20%)


Description

These Nu Education Scrapbooks contain 16 sheets of 100gsm sugar paper in assorted pastel colours, ideal for crafts, classroom activities and scrapbooks. These scrapbooks measure 315 x 230mm and also feature 180gsm board covers with space for titling. This pack contains 5 scrapbooks with assorted colour covers (purple, yellow, aquamarine, red and blue).
Size: 315 x 230mm
16 sheets
100gsm sugar paper
Assorted pastel coloured pages
180gsm board covers with space for titling
Assorted colour covers: Purple, Yellow, Aquamarine, Red and Blue
Pack of 50

See full description
Specifications for Education Scrapbook A4 Plus Assorted (Pack of 50) NU602004
  • MFR Part No.
    EN09682
  • Pack Quantity
    50
  • Weight
    7.37kg
  • Size
    315 x 230mm
  • Product Type
    Scrapbook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome