Education Sketchbook A4 Black (Pack of 50) NU602007

Order Code: ZT1542577S

£41.99 Inc VAT (20%)


Description

Ideal for sketching, drawing and other artwork, this Nu Education Sketchbook contains 20 sheets of quality 100gsm cartridge paper. The sketchbook also features a 200gsm board cover with space for titling. This pack contains 50 A4 sketchbooks with black covers.
Size: A4
20 sheets
100gsm cartridge paper
200gsm board cover with space for titling
Colour: Black
Pack of 50

See full description
Specifications for Education Sketchbook A4 Black (Pack of 50) NU602007
  • MFR Part No.
    EN09804
  • Pack Quantity
    50
  • Weight
    7.64kg
  • Product Type
    Sketchbook
  • Size
    A4
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome