Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Eva-foam Notebook Sleeve 14 CA30408
By CASE LOGIC
Order Code:
ZT1489855S
£34.99
each
Inc VAT (20%)
£244.93 minimum order value
7
Add to basket
Minimum order quantity: 7.
Get it by
Thu, 2nd Jan
In Stock
GBP
244.93
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/eva-foam-notebook-sleeve-14-ca30408/p/ZT1489855S
Add to quotation
View all Notebooks
Description
Eva-Foam Notebook Sleeve 14 Inch Black
Specifications
Specifications for Eva-foam Notebook Sleeve 14 CA30408
Weight
190g
Width
368mm
Depth
43mm
Height
267mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome