Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Ex Book A4+ 40P Ruled LBL PK100
By Rhino
Order Code:
ZT3526181S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/ex-book-a4%2B-40p-ruled-lbl-pk100/p/ZT3526181S
Add to quotation
View all Notebooks
Description
Rhino 13 x 9 A4+ Oversized Exercise Book 40 Page Ruled 12mm Light Blue (Pack 100) - VDU024-260-2
Specifications
Specifications for Ex Book A4+ 40P Ruled LBL PK100
Weight
15.4kg
Product Type
Exercise Books & Paper
Size
339x240mm
Binding
Stapled
Rulings
Feint Ruled
Ruling Colour
Grey
Paper Colour
White
Paper Grammage
75gsm
Book/Sheet Size
13x9in
Cover Material
225gsm Manilla
Cover Colour
Blue
Number of Pages
40
Environment Support
100% recyclable
Cover Design/Colour
Light Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome