Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Ex Book A4+ 40P Ruled Lgn PK100
By Rhino
Order Code:
ZT3526100S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/ex-book-a4%2B-40p-ruled-lgn-pk100/p/ZT3526100S
Add to quotation
View all Notebooks
Description
Rhino 13 x 9 A4+ Oversized Exercise Book 40 Page Ruled 8mm Light Green (Pack 100) - VDU024-120-2
Specifications
Specifications for Ex Book A4+ 40P Ruled Lgn PK100
Weight
15.4kg
Size
339x240mm
Product Type
Exercise Books & Paper
Cover Material
225gsm Manilla
Book/Sheet Size
13x9in
Paper Grammage
75gsm
Rulings
Feint Ruled
Cover Design/Colour
Light Green
Binding
Stapled
Number of Pages
40
Environment Support
100% recyclable
Ruling Colour
Grey
Cover Colour
Green
Paper Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome