Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Ex Book A4 48P Rld F7 Bl PK100
By Rhino
Order Code:
ZT3525295S
£40.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/ex-book-a4-48p-rld-f7-bl-pk100/p/ZT3525295S
Add to quotation
View all Notebooks
Description
Rhino A6+ Exercise Book 48 Page Ruled 7mm Feint Lines F7 Light Blue (Pack 100) - VNB012-65-8
Specifications
Specifications for Ex Book A4 48P Rld F7 Bl PK100
Weight
3.7kg
Product Type
Exercise Books & Paper
Size
A6+
Binding
Stapled
Paper Grammage
75gsm
Cover Design/Colour
Light Blue
Cover Material
225gsm Manilla
Cover Colour
Blue
Number of Pages
48
Ruling Colour
Grey
Environment Support
100% recyclable
Rulings
Feint Ruled
Paper Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome