Ex Book A4 64P Ruled L GN, Pack of 50

Order Code: ZT3525192S

£51.99 Inc VAT (20%)


Description

Rhino A4 Exercise Book 64 Page Plain Top And 15mm Feint Lines On The Bottom TB/F15 Light Green (Pack 50) - VEX677-3025-8

Specifications for Ex Book A4 64P Ruled L GN, Pack of 50
  • Product Type
    Exercise Books & Paper
  • Size
    A4
  • Weight
    9kg
  • Rulings
    Plain & Ruled
  • Binding
    Stapled
  • Paper Grammage
    75gsm
  • Environment Support
    100% Recyclable
  • Number of Pages
    64
  • Cover Material
    225gsm Manilla
  • Cover Design/Colour
    Light Green
  • Ruling Colour
    Grey
  • Cover Colour
    Green
  • Paper Colour
    White