Goldline Wages Book 149x203mm 18 Employee 108 Pages Red

Order Code: ZT1258068P

£27.99 Inc VAT (20%)
£28.993% off


Description

Goldline Wages Book 149x203mm 18 Employee 108 Pages Red The GuildhallÆ legal and professional filing range is manufactured exclusively from premium quality heavyweight 315gsm or 420gsm Manilla, ensuring strength, durability and colour consistency required for the storage and protection of important documents. Made from 100% recycled material. Blue Angel certified. It also has superb archival qualities and is DIN 6738 certified.

See full description
Specifications for Goldline Wages Book 149x203mm 18 Employee 108 Pages Red
  • MFR Part No.
    66623EX
  • Size
    Other Sizes
  • Weight
    270g
  • Colour
    Red
  • Type
    Accounts Books
  • Ruling
    Wages
  • Binding
    Casebound Book
  • Biodegradable
    93% Biodegradable
  • Cover Colour
    Red
  • Recyclable
    93% Recyclable
  • Rulings
    Wages
  • Recycled Product
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome