Haze Jotta Notepad A5 Assorted (Pack of 3)

Order Code: ZT4972878S

£7.59 Inc VAT (20%)
£7.995% off
QuantityPriceDiscount
1 - 4£7.590%
5 +£7.215%


Description

Introducing our elegant range of hot foil stationery, Haze. Combine style and functionality seamlessly with our gorgeous Haze range.

These A5 Haze jotta notebooks are perfect for all types of note-taking, whether you're jotting down ideas, taking meeting notes or studying for exams.

Each A5 notebook features 200 pages of 8mm lined, 80 GSM FSC Certified paper. This not only ensures a smooth, high-quality writing experience but also reflects our commitment to responsible sourcing. The compact A5 size, measuring 148mm x 210mm is ideal for on-the-go notes whether you're a student, working professional or for home use.

Our Haze notebooks add a touch of elegance to your stationery collection as they have beautiful hot-foil details, which glisten in the light, perfect for both professional and personal use.

Each 3-pack is sold in an assortment of blue, green and taupe.

See full description