Jolie Journal Hard Cover A5+ Dot-Ruled Ice C (Pack of 2)

Order Code: ZT4975845S

£12.99 Inc VAT (20%)


Description

Become an expert in hand lettering - with this special Jolie Bullet Journal Gradient Ice-Cream in A5+ format (17 x 22 x 2.4cm) with 200 pages (120 gsm, all pages are numbered) The sturdy hardcover jacket in pink/yellow guarantees a firm surface for writing and drawing. Give free rein to your creativity. With its extra-thick, ivory-coloured paper, the Jolie bullet journal is ideal for creative trends such as hand lettering and bullet journaling, and can be embellished with ornate lettering and drawings. At home on the sofa, during your lunch break or on your morning commute: the sturdy hardcover notebook can be opened 180 to lie completely flat, allowing the whole page to be written on, right to the centre fold. Thanks to the pen loop, the perfect pen is always on hand. The jacket, covered with matt coated fabric, is a real eye-catcher with its cheery colour gradient in watercolour style. The notebook has a colour-coordinated elastic fastener and numbered pages, and also comes equipped with three bookmarks in different colours and an insert pocket. This beautiful designer notebook for creative people is also the perfect gift for colleagues, friends and family.

See full description
Specifications for Jolie Journal Hard Cover A5+ Dot-Ruled Ice C (Pack of 2)
  • Paper Colour
    Ivory
  • Grammage
    120gsm Paper
  • Closure
    Elastic
  • Rulings
    Dot Grid
  • Environment Support
    FSC Certification
  • Cover Material
    Hard Cover
  • Size
    A5+
  • Weight
    845g
  • Product Type
    Notebooks
  • Number of Pages
    200
  • Binding
    Stitch Bound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome