Jolie Notebook Hard Cover A5 Ruled Dusty Red (Pack of 2)

Order Code: ZT4975869S

£10.19 Inc VAT (20%)


Description

Your notes are beautifully packaged and always on hand - with the popular lined Jolie notebook in approx. A5 format (13.5 x 20.3 x 1.6cm) with 174 pages (including 16 Blatt perforated pages) The sturdy hardcover in dusty red guarantees a firm writing surface. An attractive setting for your notes. A diary, a place to brainstorm ideas, write shopping lists or plan a party - the Jolie notebook with its numerous useful features is the perfect personal assistant.

See full description
Specifications for Jolie Notebook Hard Cover A5 Ruled Dusty Red (Pack of 2)
  • Number of Pages
    174 Pages
  • Cover Design/Colour
    Embossed Faux Leather
  • Closure
    Elastic
  • Rulings
    Feint Ruled
  • Grammage
    80gsm Paper
  • Environment Support
    FSC Certification
  • Product Type
    Notebooks
  • Weight
    305g
  • Cover Material
    Hard Cover
  • Binding
    Stitch Bound
  • Paper Colour
    White
  • Size
    A5
  • Cover Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome