Jolie Notebook Hard Cover A5 Ruled Kraft Believe (Pack of 2)

Order Code: ZT4975866S

£8.99 Inc VAT (20%)


Description

Your notes are beautifully packaged and always on hand - with the popular ''Pure Success'' Jolie notebook, lined, in the approx. A5 format (15.2 x 20.3 x 1.9cm) with 192 pages. An attractive setting for your notes. As a diary, for brainstorming, for writing shopping lists or planning a party - this Jolie notebook from the Pure range delivers what its name promises: a high-quality, natural-looking book with plenty of space to write on its lined pages. The contemporary hardcover with brown kraft paper is pleasant to the touch and allows the lettering with its partial foil finish to really stand out. Thanks to the bookmark, it only takes a moment to find the page you are looking for. This beautiful notebook is also the perfect gift for colleagues, friends or family.

See full description
Specifications for Jolie Notebook Hard Cover A5 Ruled Kraft Believe (Pack of 2)
  • Number of Pages
    192 Pages
  • Grammage
    100gsm Paper
  • Weight
    390g
  • Environment Support
    FSC Certification
  • Product Type
    Notebooks
  • Cover Material
    Hard Cover
  • Size
    A5
  • Binding
    Stitch Bound
  • Rulings
    Feint Ruled
  • Paper Colour
    White
  • Cover Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome