Jolie Notebook Hard Cover A5 Ruled Kraft Bloom (Pack of 2)

Order Code: ZT4975862S

£9.29 Inc VAT (20%)

Currently unavailable

Description

Your notes are beautifully packaged and always on hand - with the popular ''Pure Wildflowers'' Jolie notebook, lined, in the approx. A5 format (15.2 x 20.3 x 1.9cm) with 192 pages. An attractive setting for your notes. As a diary, for brainstorming, for writing shopping lists or planning a party - this Jolie notebook from the Pure range delivers what its name promises: a high-quality, natural-looking book with plenty of space to write on its lined pages. The contemporary hardcover with brown kraft paper is pleasant to the touch and allows the lettering with its partial foil finish to really stand out. Thanks to the bookmark, it only takes a moment to find the page you are looking for, the pen loop keeps your favourite pen on hand and the elastic fastener keeps your book securely closed. This beautiful notebook is also the perfect gift for colleagues, friends or family.

See full description
Specifications for Jolie Notebook Hard Cover A5 Ruled Kraft Bloom (Pack of 2)
  • Cover Colour
    Assorted
  • Binding
    Stitch Bound
  • Environment Support
    FSC Certification
  • Closure
    Elastic
  • Grammage
    100gsm Paper
  • Size
    A5
  • Rulings
    Feint Ruled
  • Number of Pages
    192 Pages
  • Product Type
    Notebooks
  • Cover Material
    Hard Cover
  • Paper Colour
    White
  • Weight
    390g