Jolie Notebook Hard Cover A5 Ruled Kraft Cheetah (Pack of 2)

Order Code: ZT4975886S

£8.99 Inc VAT (20%)


Description

Your notes are beautifully packaged and always on hand - with the popular ''Pure Cheetah'' Jolie notebook, lined, in the approx. A5 format (15.2 x 20.3 x 1.9cm) with 192 pages. An attractive setting for your notes. As a diary, for brainstorming, for writing shopping lists or planning a party - this Jolie notebook from the Pure range delivers what its name promises: a high-quality, natural-looking book with plenty of space to write on its lined pages. The contemporary hardcover with brown kraft paper is pleasant to the touch and allows the lettering with its partial foil finish to really stand out. Thanks to the bookmark, it only takes a moment to find the page you are looking for, the pen loop keeps your favourite pen on hand and the elastic fastener keeps your book securely closed. This beautiful notebook is also the perfect gift for colleagues, friends or family.

See full description
Specifications for Jolie Notebook Hard Cover A5 Ruled Kraft Cheetah (Pack of 2)
  • Weight
    390g
  • Environment Support
    FSC Certification
  • Paper Colour
    White
  • Size
    A5
  • Grammage
    100gsm Paper
  • Closure
    Elastic
  • Product Type
    Notebooks
  • Binding
    Stitch Bound
  • Rulings
    Feint Ruled
  • Cover Colour
    Brown/Black
  • Cover Material
    Hard Cover
  • Number of Pages
    192 Pages

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome