Jolie Notebook Hard Cover A5 Ruled Light Lilac (Pack of 2)

Order Code: ZT4975829S

£11.29 Inc VAT (20%)


Description

Your notes are beautifully packaged and always on hand - with the popular Jolie notebook, lined, in the approx. A5 format (15.2 x 20.3 x 2cm) with 192 pages. An attractive setting for your notes. A diary, a place to brainstorm ideas, write shopping lists or plan a party - the Jolie notebook with its numerous useful features is the perfect personal assistant.

Specifications for Jolie Notebook Hard Cover A5 Ruled Light Lilac (Pack of 2)
  • Size
    A5
  • Closure
    Elastic
  • Binding
    Stitch Bound
  • Cover Colour
    Lilac
  • Number of Pages
    192 Pages
  • Product Type
    Notebooks
  • Cover Material
    Hard Cover
  • Weight
    420g
  • Cover Design/Colour
    Matt Lilac with Foil Motif
  • Environment Support
    FSC Certification
  • Paper Colour
    White
  • Rulings
    Feint Ruled
  • Grammage
    100gsm Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome