Meeting A4 Book Wirebound Hardback Black 160 Pages (Pack of 3) 119238C

Order Code: ZT1544565S

£42.99 Inc VAT (20%)


Description

This professional Rhodia Meeting Book features 160 pages of quality 90gsm brushed vellum paper for a smooth writing experience with minimum ink bleed through. The pages are pre-printed with Date + Notes + Action to help keep you organised throughout the day. The notebook is wirebound, allowing it to lie flat for easy note-taking and features durable, hardback covers. This pack contains three A4 notebooks.
Size: A4 (210 x 297mm)
160 pages pre-printed with Date + Notes + Action
90gsm brushed vellum paper for minimum ink bleed through
Wirebound allowing notebook to lie flat
Colour: black
Supplied in a pack of 3

See full description
Specifications for Meeting A4 Book Wirebound Hardback Black 160 Pages (Pack of 3) 119238C
  • Pack Quantity
    3
  • Weight
    2.0411kg
  • MFR Part No.
    GH15286

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome