Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Metallic Jotta Notebook B5 PK3
By Pukka
Order Code:
ZT3527780S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.34
5%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/metallic-jotta-notebook-b5-pk3/p/ZT3527780S
Add to quotation
View all Notebooks
Description
Pukka Metallic Jotta Notebook B5 Wirebound 200 Page Card Cover (Pack 3) 8520-MET
Tags:
#BulkDiscount
Specifications
Specifications for Metallic Jotta Notebook B5 PK3
Size
B5
Product Type
Notebooks
Environment Support
FSC Certified
Grammage
80
Cover Colour
Green
Binding
Wire Bound
Rulings
Feint Ruled & Margin
Cover Design/Colour
Metallic
Number of Pages
200
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome