Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Notebook Lined 100PG Black 12/CS - Pack of 12
By Heathrow
Order Code:
ZT2964874S
£559.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
559.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/notebook-lined-100pg-black-12-cs-pack-of-12/p/ZT2964874S
Add to quotation
View all Notebooks
Description
HEATHROW NOTEBOOK LINED 100PG BLK 12/CS LAB1312
Specifications
Specifications for Notebook Lined 100PG Black 12/CS - Pack of 12
Pack Size
12
Product Code
LAB1312
Colour
Black
Type
Hardcover
Size
100 pages
Pack Quantity
12
Product Type
Laboratory Notebooks
Page Type
6mm ruled
Dimensions (W x H)
218 x 281mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome