Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Notebook Lined 200 PG 12 CS RD - Pack of 12
By Heathrow
Order Code:
ZT2964826S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/notebook-lined-200-pg-12-cs-rd-pack-of-12/p/ZT2964826S
Add to quotation
View all Notebooks
Description
HEATHROW NOTEBOOK LINED 200 PG 12 CS RD LAB1302
Specifications
Specifications for Notebook Lined 200 PG 12 CS RD - Pack of 12
Pack Size
12
Product Code
LAB1302
Colour
Red
Page Type
6mm Ruled
Type
Hardcover
Size
200 pages
Pack Quantity
12
Product Type
Laboratory Notebooks
Dimensions (W x H)
218 x 281mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome