Noteguard Notebook 76 x 127mm Assorted (Pack of 5) 14324

Order Code: ZT1551508S

£15.99 Inc VAT (20%)


Description

This Snopake Noteguard Notepad is ideal for executive use, with rigid polypropylene covers in bold, stylish Electra colours. The Notepad contains 60 pages of micro-perforated, lined paper with a title strip, ideal for to do lists. The Notepad also features an elasticated closure for security and is wirebound, allowing it to lie flat. This pack contains 5 Notepads measuring 76x127mm in blue, green, pink, purple and turquoise.
Size: 76x127mm
60 pages
Ruled pages with a title strip, ideal for lists
Wire binding allows Notepad to lie flat
Pack of 5

See full description
Specifications for Noteguard Notebook 76 x 127mm Assorted (Pack of 5) 14324
  • Pack Quantity
    5
  • Weight
    0.3651kg
  • MFR Part No.
    SK06729
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome