0
1
2

Notes 70 x 70mm Heart Pink, Pack of 12 2007H

Order Code: ZT1543324S

£62.99 Inc VAT (20%)


Description

Ideal for desktop use, these repositionable Post-it Notes feature a strong adhesive that will adhere to most surfaces and remove cleanly, which is perfect for making notes or leaving messages and reminders. Each fun, heart shaped pad contains 225 sheets and measures 70 x 70mm. This value pack contains 12 pads in pink tones.
Size: 70 x 70mm
Adhere to most surfaces and remove cleanly
225 sheets per pad
Shape: Heart
Colour: Pink
Pack of 12

See full description
Specifications for Notes 70 x 70mm Heart Pink, Pack of 12 2007H
  • MFR Part No.
    3M49869
  • Weight
    0.7551kg
  • Pack Quantity
    12
  • Size
    70 x 70mm
  • Colour
    Pink
  • Product Type
    Post-it Notes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome