Oxford Black n Red Notebook A6 Poly Cover Wirebound Ruled 140 Pages (Pack 5) 100080476

Order Code: ZT1204697S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.245%


Description

Oxford Black n Red Notebook A6 Poly Cover Wirebound Ruled 140 Pages (Pack 5) 100080476 This Oxford Black n' Red notebook is built using pages made from unique Optik Paper twin wire bound for durability within a hard wearing and stylish polypropylene cover, includes elasticated closure.

Specifications for Oxford Black n Red Notebook A6 Poly Cover Wirebound Ruled 140 Pages (Pack 5) 100080476
  • Size
    A6
  • MFR Part No.
    19685HB
  • Type
    Notebooks
  • Number of Pages
    140
  • Cover Material
    Polypropylene
  • Paper Colour
    White Optik
  • Cover Colour
    Black/Red
  • Rulings
    Feint Ruled
  • Closure
    Elastic
  • Binding
    Wire Bound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome