Planet Cork Project Book B5 181 x 257mm 200 Page 8mm Lined 80gsm Recycled FSC Paper - 9856-SPP

Order Code: ZT4187967S

£8.49 Inc VAT (20%)
£8.995.5% off


Description

Pukka Planet brings you a variety of bold and brilliant designs, which aim to add an element of excitement to your eco-friendly lifestyle.Complete your sustainable stationery collection with our Pukka Planet cork project book, it is planet friendly, ethically sourced, and made with eco-conscious material.Our cork project book is the perfect place to organise all of your notes as it has4 colourful 250 GSM card dividersthat allow you to conveniently separate and categorise your projects or subjects effortlessly. Each project book has200 pages of FSC Certified recycled paperwhich is8mm linedand80 GSMin weight, the paper is both planet-friendly and smooth, creating a smooth writing experience without compromising on sustainability.One of the standout features of this project book is its eco-conscious construction, the project book ismade from cork, a renewable and sustainable material! The project book isB5 in size, measuring18.1cm x 25.7 cmmaking it ideal for students, working professionals and for home use.So, spread the word and help protect the planet by choosing one of our Pukka Planet products.

See full description
Specifications for Planet Cork Project Book B5 181 x 257mm 200 Page 8mm Lined 80gsm Recycled FSC Paper - 9856-SPP
  • Size
    B5
  • Product Type
    Project Books
  • Recycled Product
    100% Recycled Paper
  • Binding
    Wire Bound Book
  • Cover
    Cork
  • Microperforated Pages
    Yes
  • Number of Pages
    200
  • Rulings
    Feint Ruled
  • Grammage
    80
  • Environment Support
    FSC Certified