Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Planet Cork Softcover Notebook 215 x 135mm 160 Page 8mm Lined 80gsm Recycled FSC Paper - 9855-SPP
By Pukka
Order Code:
ZT4187849S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 +
£5.88
8%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
6.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/planet-cork-softcover-notebook-215-x-135mm-160-page-8mm-lined-80gsm-recycled-fsc-paper-9855-spp/p/ZT4187849S
Add to quotation
View all Notebooks
Description
Pukka Planet brings you a variety of bold and brilliant designs
Tags:
#BulkDiscount
Specifications
Specifications for Planet Cork Softcover Notebook 215 x 135mm 160 Page 8mm Lined 80gsm Recycled FSC Paper - 9855-SPP
Product Type
Notebooks
Cover Material
Cork
Cover Colour
Multicolour
Paper Colour
White
Binding
Casebound Book
Rulings
Feint Ruled
Environment Support
FSC Certified
Grammage
80
Recycled Product
100% Recycled Paper
Number of Pages
160
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome