Polypropylene Wirebound Notebook 140 Pages A5 500-0505

Order Code: ZT1542516S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

This Graffico Twin Wire Notebook contains 140 pages of quality 90gsm paper, which is feint ruled for neatness. The twin wire binding allows the notebook to lie flat for easy note-taking and the elasticated closure helps keep contents secure. The A5 notebook also features durable, wipe clean polypropylene covers for long lasting use, even on the go. The pages are micro-perforated for sharing or filing your notes. Ideal for use in the office, at home, or in the classroom, this pack contains one A5 notebook.
Size: A5
140 pages
High quality 90gsm paper
Ruled for neat note-taking
Pages are micro perforated for easy removal
Wire binding allows notebook to lie flat

See full description
Specifications for Polypropylene Wirebound Notebook 140 Pages A5 500-0505
  • Weight
    0.2501kg
  • MFR Part No.
    EN08822
  • Product Type
    Notebook
  • Number of Pages
    140
  • Size
    A5
  • Cover Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome