Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
PP NoteBK A4 200P F8 Green PK6
By Rhino
Order Code:
ZT3525956S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/pp-notebk-a4-200p-f8-green-pk6/p/ZT3525956S
Add to quotation
View all Notebooks
Description
Rhino A4 Polypropylene Notebook With Elastic Band 200 Page Feint Ruled 8mm Green (Pack 6) - RNSE8-6
Specifications
Specifications for PP NoteBK A4 200P F8 Green PK6
Weight
3kg
Size
A4
Product Type
Notebooks
Grammage
70
Binding
Loop Wire
Paper Colour
White
Cover Colour
Green
Number of Pages
200
Rulings
Feint Ruled
Cover Material
Polypropylene
Closure
Yes
Environment Support
100% recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome