Pukka Pad 205x140mm Wirebound Card Cover Reporters Shorthand Notebook Ruled 160 Pages (Pack 3) NM001

Order Code: ZT1259776P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.576%


Description

Pukka Pad 205x140mm Wirebound Card Cover Reporters Shorthand Notebook Ruled 160 Pages (Pack 3) NM001 Pukka Reprters Notebook. Quality wirebound notepad with 80 sheets of quality 80gsm paper microperforated for easy removal. Each pad contains 80-sheets. Size: 140x210mm.

Specifications for Pukka Pad 205x140mm Wirebound Card Cover Reporters Shorthand Notebook Ruled 160 Pages (Pack 3) NM001
  • Size
    Other Sizes
  • MFR Part No.
    13080PK
  • Type
    Shorthand Pads
  • Ruling
    Feint Ruled
  • Rulings
    Feint Ruled
  • Environment Support
    FSC Certified
  • Cover Type
    Card Front
  • Binding
    Wire Bound Book
  • Number of Pages
    160
  • Grammage
    80

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome