Pukka Wirebound Card Cover Reporters Shorthand Notebook Ruled 160 Pages Pastel Blue/Pink/Mint (Pack 3)

Pukka Wirebound Card Cover Reporters Shorthand Notebook Ruled 160 Pages Pastel Blue/Pink/Mint (Pack 3)

Order Code: ZT1259772P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.595%


Description

Pukka Wirebound Card Cover Reporters Shorthand Notebook Ruled 160 Pages Pastel Blue/Pink/Mint (Pack 3) A fun and colourful addition to your essential stationery, this pack of three Reporter Pads comes from Pukka Pad's Pastel Range. Ideal for making quick notes on the go, the pads are headbound with 160 pages of quality 80gsm paper. Each page is perforated for easy removal.

Specifications for Pukka Wirebound Card Cover Reporters Shorthand Notebook Ruled 160 Pages Pastel Blue/Pink/Mint (Pack 3)
  • MFR Part No.
    13647PK
  • Colour
    Assorted
  • Type
    Notebooks
  • Ruling
    Feint Ruled
  • Number of Pages
    160
  • Environment Support
    FSC Certified
  • Cover Colour
    Assorted
  • Binding
    Wire Bound
  • Grammage
    80
  • Rulings
    Feint Ruled
  • Dimensions
    140x205mm