0
1

Recycled Wirebound Reporter's Notebook 160 Pages 125 x 200mm (Pack of 10) 100080468

Order Code: ZT1546599S

£22.99 Inc VAT (20%)


Description

This environmentally friendly Cambridge Notepad contains 160 pages of 100% recycled 70gsm paper, which is ruled for neat note-taking. The Notepad is headbound with a wire binding, allowing it to lie flat for easy note-taking. The pages are also perforated for easy removal. Each Notepad measures 125 x 200mm. This pack contains 10 Notepads.
Size: 125 x 200mm
160 pages
100% recycled 70gsm paper
Feint ruled for neat note-taking
Wire binding allows Notepad to lie flat
Pack of 10

See full description
Specifications for Recycled Wirebound Reporter's Notebook 160 Pages 125 x 200mm (Pack of 10) 100080468
  • Weight
    1.5701kg
  • Ruling
    Feint Ruled
  • Grammage
    70g/m²
  • Product Type
    Reporter's Notebook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome