Rhodia A5 Hard Cover Casebound Web Notebook Dot Grid 192 Pages Black

Order Code: ZT1260280P

£15.99 Inc VAT (20%)
£16.995.5% off


Description

Rhodia A5 Hard Cover Casebound Web Notebook Dot Grid 192 Pages Black The Rhodia Web notebook (nicknamed Webbie") features super smooth, 90g paper. The Webbie draws comparisons with similar journals, but its superior quality paper sets it apart."

Specifications for Rhodia A5 Hard Cover Casebound Web Notebook Dot Grid 192 Pages Black
  • MFR Part No.
    47391EX
  • Size
    A5
  • Weight
    370g
  • Colour
    Black
  • Type
    Notebooks
  • Ruling
    Dot Grid
  • Cover Material
    Hard Cover
  • Closure
    Elastic
  • Cover Colour
    Black
  • Environment Support
    PEFC Certified
  • Grammage
    90
  • Binding
    Casebound Book
  • Rulings
    Dot Grid
  • Number of Pages
    192
  • Recyclable
    80% Recyclable
  • Biodegradable
    80% Biodegradable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome