Rhodiarama Soft Cover Notebook 160 Pages A5 Black 117402C

Order Code: ZT1544667S

£15.99 Inc VAT (20%)

Currently unavailable

Description

This stylish Rhodiarama notebook is bound with soft, Italian faux leather covers, and contains 160 pages of premium 90gsm brushed vellum, ivory coloured paper. The pages are feint ruled for neat note taking and the notebook also features a ribbon marker for easy reference, and an elasticated closure to help keep contents secure. This pack contains one A5 notebook with smart covers.
Size: A5 (148x210mm)
160 pages
Premium 90gsm paper
Feint ruled for neat notes
Soft cover
Colour: Black

See full description
Specifications for Rhodiarama Soft Cover Notebook 160 Pages A5 Black 117402C
  • Weight
    0.292kg
  • MFR Part No.
    GH17402
  • Colour
    Black
  • Product Type
    Notebook
  • Cover Type
    Soft Cover