Ruled Wirebound Metallic Shortie Notebook 240 Pages A5 (Pack of 3) SM024

Order Code: ZT1551949S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 +£9.198%


Description

The Pukka Shortie Notepad contains 240 pages of high quality 80gsm paper, which is feint ruled for neat note-taking. The Notepad measures 235 x 178mm and is headbound with a wire binding, which allows it to lie flat. The pages are also perforated for easy removal. This pack contains 3 x A5 Notepads.
Size: A5
240 pages
High quality 80gsm paper
Feint ruled for neat notes
Pages are perforated for easy removal
Wire binding allows Notepad to lie flat
Pack of 3

See full description
Specifications for Ruled Wirebound Metallic Shortie Notebook 240 Pages A5 (Pack of 3) SM024
  • Weight
    1.3001kg
  • Pack Quantity
    3
  • MFR Part No.
    PP00009

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome