Save The Recycled Casebound Notebook 160 Pages (Pack 5) SRCBA4

Order Code: ZT2120730S

£17.99 Inc VAT (20%)
£18.995% off


Description

Save The Rhino Recycled Casebound Notebook 160 Pages (Pack 5) SRCBA4 This is how you help the world while you explore it.

Packed with character and a sense of personality, this Rhino Recycled A4 hardback book is a rugged home for all your notes and ideas. But what really makes it special is that itís as gentle on the environment as you are, with 100% recycled materials from front to back.
So while you write about the incredible things you see in the world around you, youíll also be doing your bit to protect it.

See full description
Specifications for Save The Recycled Casebound Notebook 160 Pages (Pack 5) SRCBA4
  • Weight
    2.48kg
  • Product Type
    Notebooks
  • Size
    A4
  • Environment Support
    100% recyclable
  • Number of Pages
    160
  • Recycled Product
    Yes
  • Cover Material
    Recycled Hardback Cover
  • Binding
    Casebound Book
  • Paper Colour
    Recycled
  • Grammage
    70
  • Cover Colour
    Brown
  • Rulings
    Feint Ruled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome