Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Scrap Book A4+ 36P Bl PK6
By Rhino
Order Code:
ZT3525939S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/scrap-book-a4%2B-36p-bl-pk6/p/ZT3525939S
Add to quotation
View all Notebooks
Description
Rhino 13 x 9 A4+ Scrapbook 36 Page Blue Sugar Paper (Pack 6) - SB6-6
Specifications
Specifications for Scrap Book A4+ 36P Bl PK6
Form
Book
Paper Type
Scrap Book
Size
13x9in
Product Type
Art Pads & Paper
Weight
1.23kg
Paper Colour
Blue
Rulings
Plain
Orientation
Portrait
Binding
Stapled
Grammage
100
Cover Colour
Blue
Number of Pages
36
Cover
Laminated Board
Environment Support
100% recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome