Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Smart Pastel Notebook Ruled A4+ Ast (Pack of 5)
By Oxford
Order Code:
ZT4972687S
£34.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/smart-pastel-notebook-ruled-a4%2B-ast-pack-of-5/p/ZT4972687S
Add to quotation
View all Notebooks
Description
Oxford Smart Pastel Notebook A4+ Ruled Assorted (Pack 5) - 400186949
Specifications
Specifications for Smart Pastel Notebook Ruled A4+ Ast (Pack of 5)
Product Type
Notebooks
Binding
Wire Bound
Number of Pages
160 Page
Rulings
Feint Ruled
Environment Support
PEFC Certified
Cover Colour
Assorted
Paper Colour
White Optik
Weight
641g
Size
A4+
Cover Material
Laminated Cover
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome