SP Ex Book A4 48P S10 RD, Pack of 10

Order Code: ZT3525416S

£23.49 Inc VAT (20%)


Description

Rhino A4 Special Exercise Book 48 Page 12mm Squares S10 Red with Tinted Cream Paper S10 (Pack 10) - EX681260CV-2

Specifications for SP Ex Book A4 48P S10 RD, Pack of 10
  • Weight
    1.55kg
  • Product Type
    Exercise Books & Paper
  • Size
    A4
  • Cover Material
    225gsm Manilla
  • Number of Pages
    48
  • Ruling Colour
    Grey
  • Paper Colour
    Cream
  • Rulings
    Squared
  • Environment Support
    100% recyclable
  • Binding
    Stapled
  • Cover Colour
    Red
  • Paper Grammage
    80gsm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome