Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Super Jumbo Activity Book (Pack of 6) 4052
By Artbox
Order Code:
ZT1552439S
£7.29
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/super-jumbo-activity-book-pack-of-6-4052/p/ZT1552439S
Add to quotation
View all Notebooks
Description
Artbox Super Jumbo Activity Book (Pack of 6) 4052
Specifications
Specifications for Super Jumbo Activity Book (Pack of 6) 4052
Weight
1.705kg
Depth
10mm
Width
210mm
Height
297mm
Pack Quantity
6
MFR Part No.
TA04052
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome