0
1

Table Top Easel Refill Pad Plain White 563R

Order Code: ZT1544750S

£50.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£50.990%
5 - 9£48.954%
10 +£46.918%


Description

This Post-it Table Top Easel has a unique triangular table top easel that folds flat for easy storage and has a convenient carry handle for meetings and presentations on the go. The plain white adhesive sheets measure 584 x 508mm and are self-adhesive to stick to most surfaces for dynamic presentations. The high quality, bright white paper is bleed resistant for a professional finish.
Plain white sheets for meetings, presentations and brain storming
Quality, bright white paper is bleed resistant
Self-adhesive sheets stick to most surfaces
Sheets measure 584 x 508mm
Pack of 1

See full description
Specifications for Table Top Easel Refill Pad Plain White 563R
  • MFR Part No.
    3M96384
  • Material
    Paper
  • Weight
    1.08kg
  • Product Type
    Easel Refill Pad
  • Sheet Size
    584 x 508mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome