Twin Wire Pocket Notebook 120 Pages A7 123-0426

Order Code: ZT1542620S

£2.99 Inc VAT (20%)
£3.093% off
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

This pocket-sized Graffico Notepad contains 120 pages of quality 80gsm paper, which is ruled for neat note-taking. Great for taking notes on the go, the Notepad features twin wire binding, allowing the Notepad to lie flat, and an elasticated closure to help keep contents secure. This pack contains one Notepad with a stylish blue pressboard cover.
Size: A7
120 pages
Quality 80gsm paper
Ruled for neat note-taking
Wire binding allows Notepad to lie flat

See full description
Specifications for Twin Wire Pocket Notebook 120 Pages A7 123-0426
  • Weight
    0.058kg
  • MFR Part No.
    EN12070
  • Number of Pages
    120
  • Cover Material
    Pressboard
  • Ruling
    Ruled
  • Size
    A7
  • Product Type
    Pocket Notebook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome