ValueX A4 Counsels Notebook Ruled 80 Pages Blue (Pack 10)

Order Code: ZT1204274S

£13.99 Inc VAT (20%)


Description

ValueX A4 Counsels Notebook Ruled 80 Pages Blue (Pack 10) Great value A4 counsel's notebooks with a resilient manilla cover and 80 perforated pages, each ruled with 8mm feints.

Specifications for ValueX A4 Counsels Notebook Ruled 80 Pages Blue (Pack 10)
  • MFR Part No.
    67946VC
  • Size
    A4
  • Colour
    Light Blue
  • Type
    Counsels Notebook
  • Ruling
    8mm Feint Ruled
  • Grammage
    70g/m²
  • Ruling Colour
    Grey
  • Rulings
    8mm Feint Ruled
  • Cover Colour
    Light Blue
  • Number of Pages
    80
  • Binding
    Staple Bound
  • Paper Colour
    White
  • Cover Type
    Manilla

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome