Vocab Book 32P Ruled L Bl PK100

Order Code: ZT3525704S

£41.99 Inc VAT (20%)


Description

Rhino 8 x 4 (205x102mm) Vocabulary Notebook 32 Page Feint Ruled 12mm Light Blue (Pack 100) - GVNB005-96-2

Specifications for Vocab Book 32P Ruled L Bl PK100
  • Product Type
    Exercise Books & Paper
  • Weight
    3.3kg
  • Cover Colour
    Blue
  • Ruling Colour
    Grey
  • Cover Design/Colour
    Light Blue
  • Paper Grammage
    75gsm
  • Cover Material
    225gsm Manilla
  • Book/Sheet Size
    200x100mm
  • Paper Colour
    White
  • Rulings
    Feint Ruled
  • Number of Pages
    32
  • Binding
    Stapled
  • Environment Support
    100% Recyclable