0
1

Wirebound Metallic Reporter's Shorthand Notebook 160 Pages 205x140mm (Pack of 3) NM001

Order Code: ZT1552061S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Ideal for note taking on the move, this handy Pukka Reporter's Notepad contains 160 pages of high quality 80gsm paper, which is feint ruled for neat notes. The pages are also perforated for easy removal. The Notepad is headbound with a wire binding, which allows it to lie flat for easy note-taking. Each Notepad measures 205 x 140mm and features a metallic look cover. This pack contains 3 Notepads.
Size: 205 x 140mm
160 pages
High quality 80gsm paper
Feint ruled for neat notes
Pages are perforated for easy removal
Wire binding allows Notepad to lie flat
Pack of 3

See full description
Specifications for Wirebound Metallic Reporter's Shorthand Notebook 160 Pages 205x140mm (Pack of 3) NM001
  • Weight
    0.6011kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome