Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
8mm Ruled/Margin Refill Pad A4 80 Sheet (Pack of 5) 400127657
By Hamelin
Order Code:
ZT1545653S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/8mm-ruled-margin-refill-pad-a4-80-sheet-pack-of-5-400127657/p/ZT1545653S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Hamelin 8mm Ruled/Margin Refill Pad A4 80 Sheet (Pack of 5) 400127657
Specifications
Specifications for 8mm Ruled/Margin Refill Pad A4 80 Sheet (Pack of 5) 400127657
MFR Part No.
JD04851
Height
295mm
Weight
1.872kg
Width
210mm
Depth
297mm
Pack Quantity
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome