Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
A4+ ScrapBK Hardback 40P PK3
By Rhino
Order Code:
ZT3525804S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£42.74
5%
10 +
£40.49
10%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/a4%2B-scrapbk-hardback-40p-pk3/p/ZT3525804S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4+ Oversize Hardback Scrapbook 40 Page Black Paper Plain (Pack 3) - RHBSB-8
Tags:
#BulkDiscount
Specifications
Specifications for A4+ ScrapBK Hardback 40P PK3
Paper Type
Scrap Book
Form
Book
Product Type
Art Pads & Paper
Number of Sheets
20
Orientation
Portrait
Paper Colour
Black
Environment Support
100% recyclable
Cover Colour
Black
Weight
1.4kg
Cover
Hard Backed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome