A4 Graph Refill Pad 80 Sheet (Pack of 10) - KF02231

Order Code: ZT1554126S

£13.99 Inc VAT (20%)


Description

Providing you with an easier way to create graphs and precise drawings, the Q-Connect A4 Graph Refill Pad is perfect for professionals and students alike. Featuring 80 leaves of high quality white paper, with 2, 10 and 20mm squares. The sheets are also two hole punched for filing in standard lever arch files or ring binders.
Size: A4
80 sheets
60gsm paper
2mm, 10mm and 20mm square ruled
Headbound with sturdy backboard
Pack of 10

See full description
Specifications for A4 Graph Refill Pad 80 Sheet (Pack of 10) - KF02231
  • Pack Quantity
    10
  • MFR Part No.
    KF02231
  • Number of Sheets
    80
  • Size
    A4
  • Colour
    White
  • Product Type
    Graph Refill Pad
  • Number of Pages
    160
  • Binding
    Tape Bound
  • Number of Holes
    2