A4 Refill Pad 320 Page Feint Ruled 6mm with Margin, Pack of 3 - SDNM-2

A4 Refill Pad 320 Page Feint Ruled 6mm with Margin, Pack of 3 - SDNM-2

Order Code: ZT4187873S

£20.99 Inc VAT (20%)


Description

With narrow 6mm lines and a margin, this RHINO Sidebound Refill Pad gives you 320 pages to fill with important notes, work, and ideas. Its a premium refill with quality youll see in every detail, from the education-standard paper to the strong card covers.

Specifications for A4 Refill Pad 320 Page Feint Ruled 6mm with Margin, Pack of 3 - SDNM-2
  • Size
    A4
  • Product Type
    Refill Pads
  • Rulings
    Feint Ruled & Margin
  • Number of Sheets
    160
  • Environment Support
    100% Recyclable
  • Pre-Punched
    2-Hole
  • Binding
    Side-bound with tape
  • Weight
    2.42kg
  • Cover Type
    Coated Board
  • Cover Colour
    White
  • Paper Colour
    White
  • Grammage
    75
  • Dimensions
    297x210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome