A4 Refill Pad 400 Page Feint Ruled 8mm with Margin, Pack of 5 - V4DCFM-0

A4 Refill Pad 400 Page Feint Ruled 8mm with Margin, Pack of 5 - V4DCFM-0

Order Code: ZT4187832SCopy

£26.99 Inc VAT (20%)


Description

The RHINO A4 Refill Pad with 8mm feints and a margin is ready to become 400 pages of notes, learning, and doodles. With pre-punched paper, you can write on both sides and quickly transfer the tear-outs to your folder or binder.

Specifications for A4 Refill Pad 400 Page Feint Ruled 8mm with Margin, Pack of 5 - V4DCFM-0
  • Size
    A4
  • Product Type
    Refill Pads
  • Weight
    3.92kg
  • Environment Support
    100% Recyclable
  • Paper Colour
    Off White
  • Binding
    Side-bound with tape
  • Grammage
    60
  • Pre-Punched
    2-Hole
  • Rulings
    Feint Ruled & Margin
  • Cover Type
    Art Silk
  • Cover Colour
    Yellow
  • Number of Sheets
    200
  • Dimensions
    297x210mm